Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use With 11K742, 11K743
Mfr # 24 786 12-S
Zoro # G3637392
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH730-3203, PA-CH740-3002
- Includes Heat Shield; Screws
- Configuration Starter Side Out
- Accessory Type PTO Canister Muffler Kit
- Compatible Product Type Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24 786 12-S
- Zoro # G3637392
- UPC # 087206459603
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | PTO Canister Muffler Kit |
For Use With | Mfr. No. PA-CH730-3203, PA-CH740-3002 |
Includes | Heat Shield; Screws |
Configuration | Starter Side Out |
Accessory Type | PTO Canister Muffler Kit |
Compatible Product Type | Exhaust |
Compatible Manufacturer Number | 730, 740, 750, CH25, LH640-755 |
Compatible Brand | Kohler |
Product Type | Muffler Kit |
Description
PTO Canister Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number 730, 740, 750, CH25, LH640-755, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes Heat Shield; Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Multiple Spray Pattern Nozzle Speed Tip (4074666-P)
- REGENT PRODUCTS Coastal Pet Products Rubber Curry Brush 1 CT (CO00421)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Olive (PSH-050-MG)
- CAMCO Screen Door Standard Grille, Aluminum (43980)
- KOHLER Rectifier (17 403 03-S)
- KOHLER Stud Low Profile A/C (24 072 19-S)
- KOHLER Solenoid - Choke (15 435 01-S)
- KOHLER Gasket Valve Cover (14 041 01-S)
- KOHLER Tee Connector (25 155 56-S)
- KOHLER Control Panel (63 378 01-S)
- ARNOLD Arnold 233496 4.8 x 4 to 8 in. Non-Highway Inner Tube (233496)
- Kohler Other Small Engine Parts