Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use With 11K738, 11K739
Mfr # 24 786 08-S
Zoro # G3692464
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH620-3003, PA-CH640-3002
- Includes 12 050 01-S Oil Filter
- Configuration Center Out, Starter Side
- Accessory Type Side Mount Muffler Kit
- Compatible Manufacturer Number 620-680, CH18-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24 786 08-S
- Zoro # G3692464
- UPC # 087206459566
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Side Mount Muffler Kit |
For Use With | Mfr. No. PA-CH620-3003, PA-CH640-3002 |
Includes | 12 050 01-S Oil Filter |
Configuration | Center Out, Starter Side |
Accessory Type | Side Mount Muffler Kit |
Compatible Manufacturer Number | 620-680, CH18-23 |
Compatible Brand | Kohler |
Compatible Product Type | Exhaust |
Product Type | Muffler Kit |
Description
Side Mount Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number 620-680, CH18-23, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes 12 050 01-S Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- MTD Plug Asm-Mulch 42 (631-04463)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- KOHLER Screw Skt Cap M6X1 0X35 (M-644035-S)
- KOHLER Screw, X-159-4 (X-159-4-S)
- KOHLER Cap Assembly (62 173 03-S)
- KOHLER Relay (20 404 01-S)
- KOHLER Diode D2/125 25A (38 270 01-S)
- KOHLER Hose, 12 326 05 (12 326 05-S)
- MTD Tine-Tiller (786-0290-0637)
- Kohler Other Small Engine Parts