Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use With 11K738, 11K739
Mfr # 24 786 04-S
Zoro # G3703454
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH620-3003, PA-CH640-3002
- Includes Heat Shield; Screws
- Configuration Center Out
- Accessory Type PTO Canister Muffler Kit
- Compatible Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24 786 04-S
- Zoro # G3703454
- UPC # 087206459528
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | PTO Canister Muffler Kit |
For Use With | Mfr. No. PA-CH620-3003, PA-CH640-3002 |
Includes | Heat Shield; Screws |
Configuration | Center Out |
Accessory Type | PTO Canister Muffler Kit |
Compatible Brand | Kohler |
Compatible Manufacturer Number | CH18-22, CH620-680 |
Compatible Product Type | Exhaust |
Product Type | Muffler Kit |
Description
PTO Canister Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number CH18-22, CH620-680, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes Heat Shield; Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H227 Positive Catch - Standard (H227)
- CHAPIN Piston Pump Repair Kit (6-8180)
- AFTERMARKET Cylinder End Fits John Deere 1640 1840 210C 410B 2040 3040 2140 2940 410C 2040S (AL32866)
- A & I PRODUCTS Radiator 28.5" x22" x8.5" (A-5172926)
- KOHLER Pulley Recoil (17 093 03-S)
- KOHLER Arm Assembly Auto Choke (14 187 17-S)
- KOHLER Mechanical Seal Wp3 0 (35 032 01-S)
- KOHLER Cup Starter (17 109 17-S)
- KOHLER Kit Inlet Seat (Pressure) Courg (20 521 02-S)
- KOHLER Air Cleaner Cover (32 096 33-S)
- BRIGGS & STRATTON Ratchet Spring (690547)
- Kohler Other Small Engine Parts