Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use 11K740, 11K742, 11K743
Mfr # 24 786 22-S
Zoro # G3596521
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH680-3002, PA-CH730-3203, PA-CH740-3002
- Includes Screws
- Configuration Starter Side Out
- Accessory Type PTO Canister Muffler Kit
- Product Type Muffler Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 24 786 22-S
- Zoro # G3596521
- UPC # 087206459689
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | PTO Canister Muffler Kit |
For Use With | Mfr. No. PA-CH680-3002, PA-CH730-3203, PA-CH740-3002 |
Includes | Screws |
Configuration | Starter Side Out |
Accessory Type | PTO Canister Muffler Kit |
Product Type | Muffler Kit |
Compatible Brand | Kohler |
Compatible Product Type | Exhaust |
Compatible Manufacturer Number | 620-730, 740, 750, CH18-25, LH640-755 |
Description
PTO Canister Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number 620-730, 740, 750, CH18-25, LH640-755, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- AFTERMARKET AT74269 AT59127 Universal Joint Assy Fits John Deere 340D 440C 440D 540B 540D 64 (FRA80-0066)
- DURAMAX 5x8 YardMate Plus w/floor (35825)
- KOHLER Key Switch (ED0050412740S)
- KOHLER Sleeve/Washer Assy (74674)
- KOHLER Kit Fixed Guard (20 755 14-S)
- KOHLER Module Ecu (24 584 70-S)
- KOHLER Motor Assembly (24 364 04-S)
- KOHLER Switch Oil Sensor Assembly (17 099 05-S)
- KOHLER Kit Heat Deflector (20 265 09-S)
- Kohler Other Small Engine Parts