Shop All Showerheads and Tub Faucets
Kohler
Moxie 1.75 Gpm Showerhead And Wireless Speaker
Mfr # 28238-GKE-BL
Zoro # G601231183
product price: $282.75
/ea
Free Shipping & Returns
$282.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Single Function
- Height 4-1/8 in
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28238-GKE-BL
- Zoro # G601231183
- UPC # 885612885944
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-1/8 in |
Width | 5-3/4 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Single Function |
Material | Brass, Plastic |
Compliance | CA Drought Compliant |
Color | Matte Black |
Description
Let superior sound wash over you, with the Moxie showerhead and wireless speaker. Combining a luxurious spray with a best in class high-quality audio speaker with sound by Harman Kardon, the all-new Moxie showerhead and wireless speaker elevates your everyday showering, turning any shower into an immersive sensory experience. Easily gear up or wind down with the perfect soundtrack or your favorite podcast. Plus, the speaker easily removes, so you can bring it wherever you want to go — the beach, a picnic, or just lounging in your backyard. The Moxie showerhead speaker is Bluetooth-enabled to pair with your phone or other device.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12029)
- KOHLER 10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13689-BV)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BN)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2843EPBL)
- Kohler Showerheads and Tub Faucets