Shop All Blower Motors and Parts
Kohler
Motor, 14 hp, 22.7 lb-ft, 3,600 RPM
Mfr # PA-CH440-3302
Zoro # G608665127
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 3 1/2 in
- Includes 7 L Metal Gas Tank
- Features Power or Repower your Equipment without Expensive Modifications
- Standards CARB Phase III, EPA Phase III, EU Stage V
- Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # PA-CH440-3302
- Zoro # G608665127
- UPC # 885612798114
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Shaft Length | 3 1/2 in |
Overall Depth Facing PTO | 16 3/16 in |
PTO Shaft Diameter | 1 in |
Shaft Height | 5 1/4 in |
Overall Depth | 17 13/16 in |
PTO Shaft Height | 5 1/4 in |
Overall Width | 16 3/16 in |
Shaft Diameter | 3/4 in |
Overall Height | 17 3/8 in |
PTO Shaft Length | 3 1/2 in |
Description
Motor, Engine Series CH440 Series, Gross Torque 22.7 lb-ft, Horsepower 14 hp, Shaft Orientation Horizontal, Shaft Configuration Tapped 7/16-20 UNF, Shaft Diameter 3/4 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 404.76 cc, Fuel Tank Capacity 7.4 qt, Engine Cycle 4-Cycle, Net Torque 30.8 @2800 RPM, Overall Depth 17 13/16 in, Overall Depth Facing PTO 16 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- COMPAK PLUS Wall Heater 2000W (67507)
- MCDONNELL & MILLER Bellows Base Assembly (343500)
- LIEBERT Float Switch (1A18660P1S)
- AAON MTR 11230V1750 ECM GENTEQ (V36190)
- NORDFAB Hose Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 4" L x (8040401968)
- COPELAND Belt, 480V 150W Crankcase Htr (918-0056-08)
- IEC 15HP, 115V FAN COIL MOTOR (E020-70556305)
- AAON MTR HEATWHEEL ERC13 THRU 30 (R29330)
- DANFOSS Valve 3/8"X1/2"Flare, Tx2, R-22, Txv (068Z3206)
- CARRIER Motor208-230V1Ph1/4Hp 1075Rpm Motor (14B0003N01)
- Kohler Blower Motors and Parts