Shop All Toilets
Kohler
Modflex W/Bedpan Lugs & Mach 1.28 Hybrid
Mfr # PR25042-T4HSL-NA
Zoro # G708461537
Free Shipping & Returns
$1,363.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 16.8125 in
- Standards ADA Compliant
- Length (In.) 26.75 in
- Height 34.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16.8125 in |
Length (In.) | 26.75 in |
Height | 34.25 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Description
The KOHLER Modflex Adjust-a-Bowl toilet is a revolutionary retrofit solution for replacing wall-hung toilets with floor-mount toilets. The Modflex Adjust-a-Bowl features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet, easily replacing all wall-hung toilets with outlets between 5in 8 from the floor without having to modify plumbing behind the wall. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor. This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room. The Modflex Adjust-a-Bowl is listed from 1.0 to 1.6 gpf, and comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower/Bath Handles Short, Gerber, PR (99-1153)
- MOEN Handle Kit, 221641NL (221641NL)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Memoirs Stately Comfort Height Ski (6428-0)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black (6355-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-RA-96)
- KOHLER Kingston Ch Eb 1.28 2-Pc Tlt Rh W/Lcks (25077-TR-0)
- Kohler Toilets