Shop All Bathroom Mirrors
Kohler
Mirror, Antique
Mfr # 1492513
Zoro # G108438498
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 0.2 in
- Width 12.91 in
- Length 12.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1492513
- Zoro # G108438498
- UPC # 195711021274
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 0.2 in |
Width | 12.91 in |
Length | 12.91 in |
Description
Mirror, Antique
- •12.91 in. L x 12.91 in. W x 0.2 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Telescoping Pond Pliers (42764)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Press Adapter (APXPR11)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- KOHLER Tresham Framed Mirror (99650-1WT)
- KOHLER Tresham Framed Mirror (99650-F69)
- KOHLER 24.00 "H x Lighted Cabinet, Anodized Aluminum (81146-SLE-DA1)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- KOHLER Verdera 34" X 30" Medicine Cabinet (99008-NA)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- Kohler Bathroom Mirrors