Shop All Bath Towel Bars and Hooks
Kohler
Minimal Robe Hook
Mfr # 26569-CP
Zoro # G401231260
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Minimal
- Material Metal
- Length 3 in
- Color Polished Chrome
- Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26569-CP
- Zoro # G401231260
- UPC # 885612813862
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3 in |
Width | 1-1/8 in |
Height | 2-7/8 in |
Details
Item | Robe Hook |
Collection | Minimal |
Material | Metal |
Color | Polished Chrome |
Description
Minimalistic lines lend themselves to a spectrum of modern design, blending precise angles with geometric forms to create a clean, versatile look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901303)
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- KOHLER Bolt, Flange Hollow (1161779)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- KOHLER Honesty Towel Arm (26637-BN)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- KOHLER Devonshire Towel Ring (10557-BN)
- KOHLER Draft Hotelier (22568-CP)
- KOHLER Purist Double Towel Bar (14375-CP)
- KOHLER Bancroft 24" Towel Bar (11411-BN)
- DELTA Kayra Towel Bar (73318-BL)
- Kohler Bath Towel Bars and Hooks