Shop All Bathroom Safety Bars and Chairs
Kohler
Metal, Grab Bar, Vibrant Brushed Modern Brass
Mfr # 23296-2MB
Zoro # G104183026
Free Shipping & Returns
$161.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Metal
- Standards ADA Compliant
- Color Vibrant Brushed Moderne Brass
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23296-2MB
- Zoro # G104183026
- UPC # 885612918901
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 36 in |
Height | 2 in |
Overall Width | 37-15/16 in |
Depth | 2-5/16 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Metal |
Standards | ADA Compliant |
Color | Vibrant Brushed Moderne Brass |
Item | Grab Bar |
Includes | Installation Hardware |
Features | Concealed Screws |
Installation Type | Wall Mounted |
Projection (In.) | 2-5/16 in |
Shape | Straight |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- HAUSEN 84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-102)
- NEOPERL 1.8 gpm Flow Regulator, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1162003)
- DIXON Polyethylene Natural Tubing 3/8", 500ft. (1208CR)
- KOHLER Purist 12" Grab Bar (11891-BL)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- KOHLER Components 42" Grab Bar (25162-CP)
- KOHLER Kumin 18" Grab Bar (24549-BL)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-S)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- Kohler Bathroom Safety Bars and Chairs