Shop All Toilets
Kohler
Memoirs Wallhung W/ Seat
Mfr # 6918-7
Zoro # G401196613
product price: $1,418.51
/ea
Free Shipping & Returns
$1,418.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Color/Finish Black Black
- Overall Width (In.) 17 in
- Overall Length (In.) 24-3/8 in
- Overall Height (In.) 14-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width (In.) | 17 in |
Overall Length (In.) | 24-3/8 in |
Overall Height (In.) | 14-13/16 in |
Details
Material | Vitreous China |
Color/Finish | Black Black |
Description
A testament to timeless design, the Memoirs collection has delivered classic elegance for the past two decades. The Memoirs wall-hung toilet saves up to 9.5 inches of precious bathroom space over Kohler's longest floor-mount models. The mounting hardware is completely concealed, highlighting the iconic Memoirs design and simplifying cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- ZURN Repair Kit, Replaces Mfr. No. RK6-ZW200R (RK6-ZW200R)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black (6355-7)
- KOHLER Memoirs Stately Comfort Height Ski (6428-58)
- KOHLER San Souci Ch 1-Pc Eb, 1.28 Toilet (5172-H15)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated (3946-96)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-7)
- Kohler Toilets