Shop All Toilet Seats
Kohler
Memoirs Vertical Spray Bidet With 4 Faucet Holes
Mfr # 4886-7
Zoro # G201226121
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features One Piece; Concealed Trapway
- Color Black
- Overall Width 15.63 in
- Mounting System Type Free Standing
- Seat Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4886-7
- Zoro # G201226121
- UPC # 87206824821
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Overall Width | 15.63 in |
Seat Height | 15 in |
Details
Features | One Piece; Concealed Trapway |
Item | Bidet |
Color | Black |
Mounting System Type | Free Standing |
For Bowl Shape | Elongated |
Description
With crisp, graceful lines and a design reminiscent of crown molding, this Memoirs bidet makes a tasteful addition to your traditionally styled bathroom. The vertical spray design provides accurate, upward water delivery for effective and gentle cleansing, as well as soothing relief for certain health conditions. Pair this bidet with a Memoirs Stately or Memoirs Classic toilet for a coordinated bathroom motif.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 10" Vent Pipe Extension (224051)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 5/32 in Tube Size, Nylon, Black, 10 PK (3014 04 14)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, White (25876-0)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-96)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-96)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-96)
- KOHLER Memoirs Comfort Height Elongated B, Vitreous China, Grey (4380-95)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- Kohler Toilet Seats