Shop All Cabinet Handles & Pulls
Kohler
Memoirs Stately Drawer Pull
Mfr # 523-BN
Zoro # G8636389
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Metal
- Length 5 in
- Width 11/16 in
- Projection 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 523-BN
- Zoro # G8636389
- UPC # 650531870018
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5 in |
Width | 11/16 in |
Details
Color | Vibrant Brushed Nickel |
Material | Metal |
Projection | 1-1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Memoirs Stately Drawer Pull |
Description
Memoirs Stately Drawer Pull
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- ZORO SELECT O-Ring, Dash 325, PTFE, 0.21 In., PK2 (1RGN4)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- KOHLER Purist 3" Drawer Pull (14485-BV)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- Kohler Cabinet Handles & Pulls