Shop All Toilets
Kohler
Memoirs Stately Design Ch 1.28 Tlt, Eb
Mfr # 3817-NY
Zoro # G601196703
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Color/Finish Dune
- Overall Height (In.) 31-1/16 in
- Overall Length (In.) 30-3/8 in
- Overall Width (In.) 18-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 31-1/16 in |
Overall Length (In.) | 30-3/8 in |
Overall Width (In.) | 18-7/8 in |
Details
Material | Vitreous China |
Color/Finish | Dune |
Description
Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising flush power. The elongated bowl is positioned at a convenient height for comfort and ease of use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- T&S BRASS Swing Nozzle 14" (063X)
- RPM PRODUCTS GOLDEN SPUD GASKET, 1-1/2 IN. X 1-1/2 IN., #2 (W-321-Y)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-58)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- KOHLER Elongated 1.28 GPF Toilet (3998-0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-0)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3519-T-0)
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- Kohler Toilets