Shop All Bathroom Sinks
Kohler
Memoirs Stately 24 Lav-4Cc
Mfr # 29999-4-0
Zoro # G201243814
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 24-13/16 in
- Overall Width 20-3/4 in
- Overall Height 8-7/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29999-4-0
- Zoro # G201243814
- UPC # 885612698728
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 24-13/16 in |
Overall Width | 20-3/4 in |
Overall Height | 8-7/8 in |
Details
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- RIDGID Tube Bender, Geared Ratchet, 5/8 In Tube (358)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT (9819-012)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-7)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- KOHLER Memoirs Lavatory Pedestal (2267-0)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-96)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-1-0)
- Kohler Bathroom Sinks