Shop All Bathroom Sinks
Kohler
Memoirs Pedestal Lavatory Basin With
Mfr # 2239-8-96
Zoro # G7755789
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Fireclay
- Mounting Type Pedestal
- Color Biscuit
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2239-8-96
- Zoro # G7755789
- UPC # 040688676562
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 19-3/4 in |
Overall Height | 8 in |
Bowl Size | 15 in x 13 in |
Bowl Depth | 5-1/4 in |
Faucet Hole Dia. | 1.38 in |
Details
Item | Memoirs Pedestal Lavatory Basin With |
With Faucet / Without Faucet | Without Faucet |
Body Material | Fireclay |
Mounting Type | Pedestal |
Color | Biscuit |
Bowl Shape | Rectangular |
Number of Holes | 3 |
Collection | Memoirs Classic |
Faucet Mounting Centers | 8 in |
ADA Compliant | No |
No. of Bowls | 1 |
Description
Memoirs Pedestal Lavatory Basin With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 3-1/16 to 4 in Clamp, SS Band, Domestic (HSS56)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- MANITOWOC Filter Cartridge, 1.5 gpm Flow Rate (K00496)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-96)
- KOHLER Devonshire 16-7/8" Under-Mount Bathro (2350-96)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- Kohler Bathroom Sinks