Shop All Toilets
Kohler
Memoirs Comfort Height Round Front
Mfr # 4387-NY
Zoro # G8837751
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Overall Height (In.) 16-1/2 in
- Overall Width (In.) 15-1/8 in
- Color/Finish Dune
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 16-1/2 in |
Overall Width (In.) | 15-1/8 in |
Overall Length (In.) | 26-5/8 in |
Details
Item | Darling New Two-Piece Toilet w/2126010000 & 0931200005 White |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Dune |
Description
Memoirs Comfort Height Round Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hand Shower, Polished Chrome, Wall (22163-CP)
- ZORO SELECT 3/8 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04038)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H995)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- KOHLER Kingston Ch Eb 1.28 2-Pc Tlt Rh W/Lcks (25077-TR-0)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- KOHLER Veil 1-Pc Toilet For Hidden Cords (1381-HC-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (5310-0)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- Kohler Toilets