Shop All Toilets
Kohler
Memoirs Comfort Height Round Front
Mfr # 4387-96
Zoro # G8830401
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Color/Finish Biscuit
- Overall Height (In.) 16-1/2 in
- Overall Width (In.) 15-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 16-1/2 in |
Overall Width (In.) | 15-1/8 in |
Overall Length (In.) | 26-5/8 in |
Details
Item | Barrington Elongated Chair Height Toilet W/ Concealed Trapway |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Biscuit |
Description
Memoirs Comfort Height Round Front
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Union Tee (P8TU8)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- ANVIL 1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee (0311037204)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black (6355-7)
- KOHLER Kingston Ch Eb 1.28 2-Pc Tlt Rh W/Lcks (25077-TR-0)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-96)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- Kohler Toilets