Shop All Toilets
Kohler
Memoirs Comfort Height Round Front
Mfr # 4387-95
Zoro # G8836184
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Overall Height (In.) 16-1/2 in
- Color/Finish Grey
- Overall Length (In.) 26-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 16-1/2 in |
Overall Length (In.) | 26-5/8 in |
Overall Width (In.) | 15-1/8 in |
Details
Item | Toilet |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Grey |
Description
Memoirs Comfort Height Round Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 1/8 in. 3wNO 0/200#AirWtr 120V (8320G136)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUR-WS1)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- KOHLER Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96057)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt (30810-RA-0)
- KOHLER Reach Ch 1Pc 1.28 Eb Tlt, Rh (78080-RA-0)
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige (MS853113E#12)
- Kohler Toilets