Shop All Toilet Bowls
Kohler
Memoirs Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 5626-0
Zoro # G601197021
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Width 15-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5626-0
- Zoro # G601197021
- UPC # 885612393746
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 15-5/16 in |
Details
Color | White |
Material | Vitreous China |
Description
With a design inspired by elegant architecture, this toilet bowl from the Memoirs collection adds versatile style to your bath or powder room. It can be combined with a wide range of Memoirs tanks for a customized toilet. The bowl features an elongated shape for extra comfort and is positioned at a convenient height for ease of use. A concealed trapway simplifies cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- CHICAGO FAUCET Spray Assembly (224-012KJKABCP)
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96053-SS-0)
- KOHLER Kingston Comfort Height Elongated Chair Height Toilet Bowl (25076-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-96)
- KOHLER Toilet Bowl, Elongated, Floor, Flush Valve (K-96057-0)
- KOHLER Wellworth Round-Front Bowl (4197-96)
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-95)
- Kohler Toilet Bowls