Shop All Whirlpools Tubs
Kohler
Memoirs 6' Spa/Massage Package Wp
Mfr # 1418-V-0
Zoro # G701207040
product price: $10,101.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,101.00
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 72 in
- Width 42 in
- Height 22 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1418-V-0
- Zoro # G701207040
- UPC # 87206905384
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 72 in |
Width | 42 in |
Height | 22 in |
Details
Material | Acrylic |
Finish | White |
Description
With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. This Spa/Massage Package bath offers a choice of calming or invigorating water therapy to suit your mood. Its full package of hydromassage options including whirlpool jets, sequencing backjets, and a pillow with pulsating neckjets to envelop your entire body in relaxation. Effervescence ports release thousands of tiny champagne-like bubbles for a unique, revitalizing sensation, while chromatherapy lights bathe you in the soothing glow of colors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In, Width (In.): 13/16 in (389014)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- Kohler Whirlpools Tubs