Shop All Washroom Accessories
Kohler
Medium Shower Basket
Mfr # 1896-S
Zoro # G9228604
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Shower Basket
- Length (In.) 9-1/8 in
- Depth 9-1/8 in
- Height 3 in
- Color Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1896-S
- Zoro # G9228604
- UPC # 650531658388
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 9-1/8 in |
Depth | 9-1/8 in |
Height | 3 in |
Width (In.) | 6-1/4 in |
Details
Item | Medium Shower Basket |
Collection | Shower Basket |
Color | Polished Stainless |
Material | Brass |
Description
Medium Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/2" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048348)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1/2 in Pipe Size (439209)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5806)
- KOHLER Glass Shelf Kit, 18 (1172605-BTG)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-PB)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KOHLER Draft 6" Container (27365-0)
- BETTER LIVING Clear Gray Plastic Shower Basket (13871)
- Kohler Washroom Accessories