Shop All Bathroom Cabinets
Kohler
Medicine Cabinet, 40 in " Height, 29-3/4 in " Width
Mfr # 81149-DA1
Zoro # G901231326
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 29-3/4 in
- Height (In.) 40 in
- Finish Dark Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 81149-DA1
- Zoro # G901231326
- UPC # 885612799814
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 29-3/4 in |
Height (In.) | 40 in |
Details
Item | Medicine Cabinet |
Finish | Dark Anodized Aluminum |
Description
Maximize your bathroom storage with the Maxstow medicine cabinet. Staggered shelving holds tall and short items with no wasted space, fitting everything you need and keeping clutter off your countertop. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy—simply screw to the wall, right out of the box.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Brass Pipe Nipple (706113-0448)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- SIOUX CHIEF DRAIN HVY DTY PVC 3OR4"" (840-30PNR)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- Kohler Bathroom Cabinets