Shop All Shower & Bathtub Parts
Kohler
Mastershower Shower Arm And Flange, 7-1/2" Long
Mfr # 7397-AF
Zoro # G301243912
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish French Gold
- Color Vibrant French Gold
- Length 7-1/2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7397-AF
- Zoro # G301243912
- UPC # 87206817472
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 7-1/2 in |
Details
Item | Shower Arm and Flange |
Mounting Type | Wall Mounted |
Finish | French Gold |
Color | Vibrant French Gold |
Material | Metal |
Description
This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for decorative accent. Its all-metal construction ensures long-lasting durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Inline Filter, SS, Connection 1/2 (H-600-SS-L-1/2-0.5)
- AB&A Trim Kit, 1-1/2", Cp (64000)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- KOHLER Adapter Kit (1225234)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 47 5/8 (707606-6G80-BL)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-96)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36" (9397-7)
- KOHLER Trip Lever Service Kit (87115-AF)
- KOHLER Awaken Handshower Cradle (98771-BN)
- Kohler Shower & Bathtub Parts