Shop All Shower & Bathtub Parts
Kohler
Mastershower 72" Metal Shower Hose
Mfr # 8593-SN
Zoro # G8629553
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8593-SN
- Zoro # G8629553
- UPC # 087206851285
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Mastershower 72" Metal Shower Hose |
Description
Mastershower 72 In. Metal Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long (7397-BL)
- KOHLER 13/16" Male 0.5 Gpm Vandal-Resistant Spray; Non-Aerated (18016-CP)
- KOHLER Arch Bath/Shower Column (45209-TT)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-CP)
- KOHLER Assembly, Top Track Label 702200 (1036945-01-MX)
- KOHLER Assembly-Side Spray (1085211-SN)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- Kohler Shower & Bathtub Parts