Shop All Shower & Bathtub Parts
Kohler
Mastershower 72" Metal Shower Hose
Mfr # 8593-PB
Zoro # G8629571
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Color Vibrant Polished Brass
- Material Metal
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8593-PB
- Zoro # G8629571
- UPC # 087206851292
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 72 in |
Details
Item | Mastershower 72" Metal Shower Hose |
Finish | Polished Brass |
Color | Vibrant Polished Brass |
Material | Metal |
Description
Mastershower 72 In. Metal Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Valve, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass Body, Hand wheel Actuator (AV150)
- PRO CHEMICALS Liquid Stain Remover, 55 gal. (2662DR)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 2 In (454010)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4-BL)
- KOHLER Shower Arm/6 Ceiling Mount (7394-2MB)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36" (9397-7)
- KOHLER Choreograph 96" Corner Joint, Set Of (97635-0)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-BS)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- Kohler Shower & Bathtub Parts