Shop All Shower & Bathtub Parts
Kohler
Mastershower 60" Metal Shower Hose
Mfr # 9514-TT
Zoro # G8629440
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Titanium
- Material Metal
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9514-TT
- Zoro # G8629440
- UPC # 885612505750
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Details
Item | Mastershower 60" Metal Shower Hose |
Color | Vibrant Titanium |
Material | Metal |
Description
Mastershower 60 In. Metal Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- MOEN Mounting Hardware (177566)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- KOHLER Adapter, Valve Stem-Med (1032871-BC)
- KOHLER Revel(R) Sliding Bath Door, 55-1/2"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707000-L-BNK)
- KOHLER Assembly, Spray (1309218-VS)
- KOHLER 1277187 Threshold 60.0 (1277188-01-NX)
- KOHLER Artifacts Hydrorail-S Set, 1.75 Gpm (76472-G-TT)
- PLUMB PAK Shower Arm-Flange Chrome 6In (PP22510)
- Kohler Shower & Bathtub Parts