Shop All Shower & Bathtub Parts
Kohler
Mastershower 60" Metal Shower Hose
Mfr # 9514-BV
Zoro # G8629352
product price: $87.67
/ea
Free Shipping & Returns
$87.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9514-BV
- Zoro # G8629352
- UPC # 087206581113
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Mastershower 60" Metal Shower Hose |
Description
Mastershower 60 In. Metal Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-RGD)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Plus Version) (CB-TA-832ZD-1)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- KOHLER Dtv+ System Controller Module (99695-NA)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-BN)
- KOHLER Artifacts 30" Shower Slidebar (72798-2BZ)
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- KOHLER Service Kit, 14 Basket Shelf (1247784-96)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- Kohler Shower & Bathtub Parts