Shop All Shower & Bathtub Parts
Kohler
Mastershower 60" Metal Shower Hose
Mfr # 9514-AF
Zoro # G8629562
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold
- Length 60 in
- Color Vibrant French Gold
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9514-AF
- Zoro # G8629562
- UPC # 087206361142
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Details
Item | Mastershower 60" Metal Shower Hose |
Finish | French Gold |
Color | Vibrant French Gold |
Material | Metal |
Description
Mastershower 60 In. Metal Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden Monitor® 14 Series Shower Trim Venetian Bronze (T14251-RB)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (ZFB222482)
- IPEX Canplas 6 In. PVC Sewer and Drain Slip Cap (414266BC)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- KOHLER Assembly, Quick Connect (1319955)
- KOHLER Valve Service Kit (1297594)
- KOHLER Jet Trim Kit (1015255-47)
- KOHLER Assembly, Cover (1068525-BN)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BL)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- Kohler Shower & Bathtub Parts