Shop All Whirlpools Tubs
Kohler
Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat
Mfr # 1224-HL-0
Zoro # G401207180
product price: $3,369.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,369.99
Free 30-Day Returns
Key Features
- Material Acrylic
- Color White
- Drain Location Left
- Length 66 in
- Width 35.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1224-HL-0
- Zoro # G401207180
- UPC # 650531234063
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 66 in |
Width | 35.88 in |
Height | 20 in |
Depth (In.) | 14 in |
Details
Item | Whirlpool Bath Tub |
Material | Acrylic |
Color | White |
Drain Location | Left |
Includes | Heater |
Type | Electronic |
Standards | UL; ASME, ASTM, UL, CSA, IAPMO |
Description
With delicate curves and an hourglass shape, the Mariposa bath brings harmony to your bathroom's design. Whirlpool jets massage away the day's tension as the built-in heater keeps your bath at the perfect temperature. A slip-resistant bottom surface offers extra traction and safety.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- PROPLUS 30 x 3/4 Towel Bar Only in Chrome Chrome Plated (553119)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- Kohler Whirlpools Tubs