Shop All Showerhead and Tub Accessories
Kohler
Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS16234-4-SN
Zoro # G2620729
product price: $569.17
/ea
Free Shipping & Returns
$569.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Provide Temperature Regulation
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-5/16"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS16234-4-SN
- Zoro # G2620729
- UPC # 885612373786
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-5/16" |
Width | 6-1/2" |
Depth | 6-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Easy to Clean Surface, Provide Temperature Regulation |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Polished Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS16234-4-SN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mounting Hardware For Dual Flush Tanks V (TS810DV3)
- COBRA TOOLS Plunger Air Powered Plunge-It (00300)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- KOHLER Stopper (1068202-RGD)
- KOHLER Anthem Recessed Mech Th Control 3Ot (26347-9-SN)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Diverter Kit (1240562)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS45106-4-BN)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- Kohler Showerhead and Tub Accessories