Shop All Showerhead and Tub Accessories
Kohler
Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS16234-4-AF
Zoro # G2620561
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Provide Temperature Regulation
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-5/16"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS16234-4-AF
- Zoro # G2620561
- UPC # 885612373779
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-5/16" |
Width | 6-1/2" |
Depth | 6-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Easy to Clean Surface, Provide Temperature Regulation |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant French Gold |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS16234-4-AF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- KOHLER Shower Column, 7-7/16" L, Metal (K-45905-CP)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- KOHLER 31 (26320-BL)
- KOHLER Tubing, Pe (1285440)
- KOHLER Diverter Kit (1240562)
- KOHLER Arch Bath Shower Column, Kohler, Metal (K-45209-CP)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- Kohler Showerhead and Tub Accessories