Shop All Toilet Paper Dispensers & Holders
Kohler
Margaux Vertical Toilet Tissue Holder
Mfr # 16255-CP
Zoro # G8671109
product price: $142.05
/ea
Free Shipping & Returns
$142.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Depth 3.13 in
- Dispenser Height 1.75 in
- Dispenser Width 9.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16255-CP
- Zoro # G8671109
- UPC # 650531557988
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 1.75 in |
Dispenser Width | 9.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Margaux Vertical Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- HOPKINS 8PK Microfiber Towels (40062D)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- Kohler Toilet Paper Dispensers & Holders