Shop All Shower & Bathtub Parts
Kohler
Margaux Thermostatic Valve Trim With
Mfr # T16239-4-BN
Zoro # G9064299
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height (In.) 6 in
- Length 3-11/16 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T16239-4-BN
- Zoro # G9064299
- UPC # 650531483911
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6 in |
Length | 3-11/16 in |
Width (In.) | 6 in |
Details
Item | Margaux Thermostatic Valve Trim With |
Finish | Vibrant Brushed Nickel |
Description
Margaux Thermostatic Valve Trim With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-8-MH)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-CP)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- KOHLER Choreograph 7" Floating Shower Shelf (97621-SHP)
- KOHLER 60 X 30 Shower Base W/ Right-Hand Drain (8642-0)
- KOHLER Composed Single-Handle Deck-Mount Bat (73078-4-CP)
- KOHLER Watertile Round 54-Nozzle Body Spray (8014-CP)
- KINGSTON BRASS KX4648K8 Full Spray Square Rain Shower W/ 10" Shower Arm, Nickel (KX4648K8)
- Kohler Shower & Bathtub Parts