Shop All Shower & Bathtub Parts
Kohler
Margaux Showerarm And Flange
Mfr # 16280-CP
Zoro # G8626814
product price: $103.76
/ea
Free Shipping & Returns
$103.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Length 10-5/8 in
- Material Brass
- Height (In.) 3-1/8 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16280-CP
- Zoro # G8626814
- UPC # 650531483027
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 10-5/8 in |
Height (In.) | 3-1/8 in |
Details
Item | Margaux Showerarm And Flange |
Mounting Type | Wall Mounted |
Material | Brass |
Color | Polished Chrome |
Description
Margaux Showerarm And Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (4DRP4)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- LASCO Lasco 406-015 1.5In Skt 90 Elbow (PV406015)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- KOHLER Assembly, Slidebar (1140858-VF)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- KOHLER Forté Wall-Mount Supply Elbow W/ Check Valve (22174-CP)
- KOHLER 60 X 34 Single-Threshold Shower Base W/ Center Drain (8649-0)
- PULSE SHOWERSPAS Hammered Copper Orb Shower Panel-Navajo Showerspa (1018)
- Kohler Shower & Bathtub Parts