Shop All Showerhead and Tub Accessories
Kohler
Margaux Rite-Temp Shower Valve Tri
Mfr # TS16234-4-CP
Zoro # G8805384
product price: $392.51
/ea
Free Shipping & Returns
$392.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Provide Temperature Regulation
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-5/16"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS16234-4-CP
- Zoro # G8805384
- UPC # 885612373762
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-5/16" |
Width | 6-1/2" |
Depth | 6-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Easy to Clean Surface, Provide Temperature Regulation |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS16234-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- GROHE Universal Lift Rod (46739000)
- HAUSEN 1/2-in Nominal Compression Inlet x 3/8-in O.D. Compression Outlet Multi-Turn Straight Water Stop (HA-SS108-1)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Flange (42925-CP)
- KOHLER Body, Diverter (56605)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- KOHLER Statement 1F Cm Rh Arm - 3 (76Mm) Vibrant Brushed Moderne Brass (26319-2MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- Kohler Showerhead and Tub Accessories