Shop All Showerheads and Tub Faucets
Kohler
Margaux Rite-Temp Bath And Shower
Mfr # TS16225-4-CP
Zoro # G8805630
product price: $473.28
/ea
Free Shipping & Returns
$473.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blending Traditional Design
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-5/16"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS16225-4-CP
- Zoro # G8805630
- UPC # 885612373663
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-5/16" |
Width | 6-1/2" |
Depth | 6-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Blending Traditional Design |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS16225-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- KOHLER Honesty 8" 2.5 Gpm Rainhead (26148-BL)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76464-CP)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-BN)
- KOHLER Components Transfer Valve Trim (T78026-4-AF)
- KOHLER Awaken B90 2.0 Gpm Multifunction Showerhead (72424-BN)
- MOEN Handshower (114341AN)
- Kohler Showerheads and Tub Faucets