Shop All Cabinet Handles & Pulls
Kohler
Margaux Pull Cabinet Hardware
Mfr # 16263-SN
Zoro # G7726255
product price: $44.36
/ea
$44.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Color Vibrant Polished Nickel
- Material Zinc
- Length 3-1/2 in
- Projection 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16263-SN
- Zoro # G7726255
- UPC # 650531558459
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/2 in |
Details
Finish | Vibrant Polished Nickel |
Color | Vibrant Polished Nickel |
Material | Zinc |
Projection | 1-1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Margaux Pull Cabinet Hardware |
Description
Margaux Pull Cabinet Hardware
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- STRYBUC 23-1/2in Caradco C-100 Balance (89-20T)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Nickel (24434-BN)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- Kohler Cabinet Handles & Pulls