Shop All Cabinet Handles & Pulls
Kohler
Margaux Pull Cabinet Hardware
Mfr # 16263-CP
Zoro # G8636553
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Zinc
- Length 3-1/2 in
- Projection 1-1/2 in
- Outer Mounting Hole Ctr. to Ctr. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16263-CP
- Zoro # G8636553
- UPC # 650531558442
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/2 in |
Details
Color | Polished Chrome |
Material | Zinc |
Projection | 1-1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Margaux Pull Cabinet Hardware |
Description
Margaux Pull Cabinet Hardware
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/8 BS 628 1 1/8 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-350-628)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- KOHLER Purist 3" Drawer Pull (14485-BV)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull (625-160MB)
- Kohler Cabinet Handles & Pulls