Shop All Toilet Paper Dispensers & Holders
Kohler
Margaux Horizontal Toilet Paper Holder
Mfr # 16265-AF
Zoro # G101196548
product price: $225.56
/ea
Free Shipping & Returns
$225.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Vibrant French Gold
- Dispenser Height 15.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16265-AF
- Zoro # G101196548
- UPC # 650531671028
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 15.875 in |
Dispenser Depth | 3.25 in |
Dispenser Width | 16.1 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant French Gold |
Description
Margaux blends traditional design elements with contemporary touches for a timeless expression of elegance. This horizontal paper holder features a spring-loaded roller for quick and easy changing of toilet paper. Available in an array of KOHLER finishes to complement any bathroom decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78900)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- INSTANT POWER Stick Enzymatic Drain Opener , 12PK (1507)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- Kohler Toilet Paper Dispensers & Holders