Shop All Bathroom Safety Bars and Chairs
Kohler
Margaux 24" Grab Bar
Mfr # 11883-BV
Zoro # G201239183
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Color Vibrant Brushed Bronze
- Width 24 in
- Depth 2-3/4 in
- Overall Width 26.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11883-BV
- Zoro # G201239183
- UPC # 650531847706
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 24 in |
Depth | 2-3/4 in |
Overall Width | 26.563 in |
Details
Finish | Brushed Bronze |
Color | Vibrant Brushed Bronze |
Item | Grab Bar |
Shape | Straight |
Description
Margaux combines traditional, elegant lines with contemporary touches. This 24-inch grip rail adds safety and convenience to your bath or shower while matching the classic style of Margaux faucets and accessories.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221802)
- BUYERS PRODUCTS 1-1/4 Inch Brass Body Ball Valve (HBV125)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- IRONWERKS DESIGNS 3/4" Iron Pipe Cap, 10PK (IW-CAP-3/4-10)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- KOHLER Square 18 Grab Bar (23294-BL)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- KOHLER Components 18" Grab Bar (25160-CP)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- Kohler Bathroom Safety Bars and Chairs