Shop All Bath Towel Bars and Hooks
Kohler
Margaux 24" Double Towel Bar
Mfr # 16253-BV
Zoro # G901196069
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Collection Margaux
- Material Metal
- Width 24 in
- Color Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16253-BV
- Zoro # G901196069
- UPC # 650531557872
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 in |
Details
Item | Towel Bar |
Finish | Brushed Bronze |
Collection | Margaux |
Material | Metal |
Color | Vibrant Brushed Bronze |
Description
Margaux blends traditional design elements with elegant contemporary details. This 24-inch double towel bar features fluid styling and provides a sturdy, generous platform for your towels. It's simply the perfect place to display your favorite, large fluffy towels. An easy-to-install template is included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P469)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-441)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27287-CP)
- KOHLER Purist Robe Hook (14443-BN)
- KOHLER Honesty Robe Hook (26636-CP)
- KOHLER Minimal 24 Towel Bar (26568-BL)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- Kohler Bath Towel Bars and Hooks