Shop All Bath Towel Bars and Hooks
Kohler
Margaux 24" Double Towel Bar
Mfr # 16253-AF
Zoro # G101196081
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold
- Collection Margaux
- Width 24 in
- Color Vibrant French Gold
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 16253-AF
- Zoro # G101196081
- UPC # 650531557858
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 in |
Details
Item | Towel Bar |
Finish | French Gold |
Collection | Margaux |
Color | Vibrant French Gold |
Material | Metal |
Description
Margaux blends traditional design elements with elegant contemporary details. This 24-inch double towel bar features fluid styling and provides a sturdy, generous platform for your towels. It's simply the perfect place to display your favorite, large fluffy towels. An easy-to-install template is included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter Tee (APXMT12)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- ZORO SELECT 4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (571-050)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KOHLER Components Robe Hook (78378-CP)
- KOHLER Loure 24" Towel Bar (11581-CP)
- KOHLER Elate 24 Towel Bar (27287-CP)
- KOHLER Kumin Robe Hook (97897-BN)
- KOHLER Artifacts Towel Ring (72571-SN)
- DELTA Urban Arzo 18 Towel Bar (77518)
- Kohler Bath Towel Bars and Hooks