Shop All Bathroom Sink Faucets
Kohler
Manual Single Hole Mount, Gooseneck Bathroom Faucet
Mfr # K-100T70-5AKA-CP
Zoro # G3881173
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-100T70-5AKA-CP
- Zoro # G3881173
- UPC # 885612551764
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 16-5/8" |
Manufacturers Warranty Length | 1 yr |
Spout Length | 5 3/16 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-BN)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF24601)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- KOHLER Aerator Assy (1031237-VF)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- KOHLER Bellera 1H Lav Fct (27379-4-2BZ)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97061-4-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER Hybrid Sculpted Touchless Deck-Mount Fau (7515-CP)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- Kohler Bathroom Sink Faucets