Shop All Bathroom Sink Faucets
Kohler
Manual Single Hole Mount, Gooseneck Bathroom Faucet
Mfr # K-100T70-4AKA-CP
Zoro # G7464473
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-100T70-4AKA-CP
- Zoro # G7464473
- UPC # 885612551726
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Spout Length | 5 3/16 in |
Height | 16-5/8" |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Venza Centerset Lav Faucet, 1.0 GPM Matte Black (28124-4K-BL)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS Push-to-Connect Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-BL)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-GN2AE1-369ABCP)
- Kohler Bathroom Sink Faucets & Accessories