Shop All Bathroom Sink Faucets
Kohler
Manual 8 Mount, Straight Spout Bathroom Faucet
Mfr # K-800T20-4AKA-CP
Zoro # G7661505
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-800T20-4AKA-CP
- Zoro # G7661505
- UPC # 885612512987
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 2-15/16" |
Water Inlet Connection Size | 1/2 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 160 (82501)
- KOHLER Urinal Strainer, Snap-In (Small) 1 3/16” (GP1217811)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- SLOAN Quad Ring, For Use With Optima Plus, Pk12 (EBV18)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER Loure Touchless Faucet With Kinesis Sensor Technology, Dc-Powered (104L76-SANL-CP)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- Kohler Bathroom Sink Faucets