Shop All Bathroom Sink Faucets
Kohler
Manual 8" Mount, Low Arc Bathroom Faucet
Mfr # K-394-4-CP
Zoro # G9081403
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-394-4-CP
- Zoro # G9081403
- UPC # 087206793103
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Height | 4-3/4" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Water Inlet Connection Size | 1/2 in |
Spout Height | 4 5/8 in |
Spout Length | 6 3/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/4" OD, PK10 (2200-4)
- KOHLER Bonnet, Ws Lavatory (1009872-CP)
- MILWAUKEE VALVE Gate Valve, 3/8 In., Low Lead Brass (UP667 3/8)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97061-4-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER Simplice 1H Lav Fct (27389-4N-BL)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- Kohler Bathroom Sink Faucets & Accessories