Shop All Kitchen Faucets
Kohler
Manual, 8" Mount, Gooseneck Kitchen Faucet
Mfr # K-810T71-5AFA-CP
Zoro # G7470362
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-810T71-5AFA-CP
- Zoro # G7470362
- UPC # 885612565273
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 12" |
Manufacturers Warranty Length | 1 yr. |
Spout Length | 9-5/16" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- FISHER MFG Nut, Rotor, Fisher Waste, Ns For - Part# Fis21393 (FIS21393)
- KOHLER Artifacts Bar Sink Faucet, Victorian Spout Design (99267-2MB)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- KOHLER Purist Primary Pullout (7505-BV)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22062-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- MOEN Chateau Two-Handle Kitchen Faucet (7907)
- Kohler Kitchen Faucets