Shop All Kitchen Faucets
Kohler
Manual, 8" Mount, Gooseneck Kitchen Faucet
Mfr # K-810T70-5AFA-CP
Zoro # G7464455
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-810T70-5AFA-CP
- Zoro # G7464455
- UPC # 885612551689
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Water Inlet Connection Size | 1/2" |
Manufacturers Warranty Length | 1 yr. |
Height | 12" |
Spout Length | 10-7/8" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016653)
- RHEEM Valve, Relief (SP12576C)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RB150-100)
- INTERSTATE PNEUMATICS Brass 6 PK (FA416-D6)
- KOHLER Graze Wall-Mount Pot Filler Faucet (22066-CP)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-4AFA-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-BL)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- KOHLER Artifacts Bridge Fct Secondary W/Lever (76520-4-CP)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- Kohler Kitchen Faucets & Accessories