Shop All Bathroom Sink Faucets
Kohler
Manual 8" Mount, Gooseneck Bathroom Faucet
Mfr # K-800T70-5AKA-CP
Zoro # G7464491
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-800T70-5AKA-CP
- Zoro # G7464491
- UPC # 885612513106
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Height | 12-5/8" |
Spout Length | 5 3/16 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1 in. (520-T-C)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXFXKCP)
- Kohler Bathroom Sink Faucets